Skye Recessed Downlighting, 6"

Item #: 2086233

Cat #: SLMB6-16W-CCT-WH

UPC: 771250014771

Company wide:
0 in stock
Documents & Guides
Skye Recessed Downlighting, 6 Inch, 16 Watts, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 90 CRI, 1500 Lumens, White

Overview

Skye Recessed Downlighting, 6 Inch, 16 Watts, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 90 CRI, 1500 Lumens, White

SKYE is a high-performance, easy to install residential and commercial downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims and CCT selecting switch. Suitable for wet locations.

Also known as: 771250014771, SLMB6-16W-CCT-WH, LLISLMB616WCCTWH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1500
Color: White
Color Rendering Index (CRI): 90
Diameter: 6 in
Wattage: 16
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Diameter: 6 in
Lumens: 1500
Color Rendering Index (CRI): 90
Wattage: 16