4" LED Downlight, WiFi Enabled, Selectable CCT, White/Black

Item #: 2086228

Cat #: SLM4-RGBTW-WZ-WHBK

UPC: 662243017780

Company wide:
0 in stock
Documents & Guides
4 Inch LED Downlight, 12 Watt, 800 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, Interchangeable White/Black Trims

Overview

4 Inch LED Downlight, 12 Watt, 800 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, Interchangeable White/Black Trims

Full color and white tuning is now available on the classic SlimLED style. Plus, trims can be magnetically interchanged on site after installation to match your style. If you're updating a room, you can also get the SlimLED OnCloud in a 4-pack kit with a Room Controller so you can turn the lights on/off, dim, change the white, or select through the 4-favorite modes all from the wall.

Also known as: 662243017780, SLM4-RGBTW-WZ-WHBK, LLISLM4RGBTWWZWHBK

Specifications

Wattage: 12
Lumens: 800
Color: Black, White
Diameter: 4 in
Wattage: 12
Color: Black, White
Lumens: 800
Diameter: 4 in