LED Color Tape Kit, 5 Meter

Item #: 2086254

Cat #: TP-0598-CT19-OCKIT1

UPC: 662243095832

Company wide:
0 in stock
Documents & Guides
LED Color Tape Kit, 5 Meter, RGB/Tunable White, 98W High Power Adapter, 19W/m, 1650lm/m, 24 VDC, 90 CRI

Overview

LED Color Tape Kit, 5 Meter, RGB/Tunable White, 98W High Power Adapter, 19W/m, 1650lm/m, 24 VDC, 90 CRI
Also known as: 662243095832, TP-0598-CT19-OCKIT1, LLITP0598CT19OCKIT

Specifications

Length: 5 m
Volts DC: 24
Length: 5 m
Volts DC: 24