Smart Room Controller, Wi-Fi, 2.4 GHz

Item #: 2086164

Cat #: LC-CRTL-SCENE-1

UPC: 771250036278

Company wide:
0 in stock
Documents & Guides
Smart Room Controller, Wi-Fi, 2.4 GHz, 120V, ON/OFF Buttons, CCT and Brightness Control Rockers, and Previous/Next Scene Buttons, White

Overview

Smart Room Controller, Wi-Fi, 2.4 GHz, 120V, ON/OFF Buttons, CCT and Brightness Control Rockers, and Previous/Next Scene Buttons, White

Connect Liteline OnCloud fixtures to the OnCloud Room Controller and keep full control even if the Wi-Fi goes down. Control on/off, dimming, white tuning, and toggle between four favorite modes.

Also known as: 771250036278, LC-CRTL-SCENE-1, LLILCCRTLSCENE1

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White