OnCloud Smart Wi-Fi 3-Way Switch

Item #: 2086162

Cat #: LC-CRTL-3WAY-1

UPC: 771250036254

$ 43.05 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
OnCloud Smart Wi-Fi 3-Way Switch, 120 VAC, 60 Hz, 1200 Watts, White

Overview

OnCloud Smart Wi-Fi 3-Way Switch, 120 VAC, 60 Hz, 1200 Watts, White

The OnCloud Smart Wi-Fi 3-Way Switch works with any 120V bulb or fixture – every time. Works in 3-way or 4-way applications.

Also known as: 771250036254, LC-CRTL-3WAY-1, LLILCCRTL3WAY1

Specifications

Volts AC: 120
Wattage: 1200
Color: White
Volts AC: 120
Color: White
Wattage: 1200