
4" Regressed Gimbal LED Downlight, 12W, Selectable CCT, White
Item #: 2086214
Cat #: RA4-12RG-90WH
UPC: 771250810892
Company wide:
0
in stock
Documents & Guides
4 Inch Regressed Gimbal LED Downlight, 12 Watts, 850 Lumens, Color Selectable: 2700K/3000K/3500K/4000K/5000K, White Finish
Overview
4 Inch Regressed Gimbal LED Downlight, 12 Watts, 850 Lumens, Color Selectable: 2700K/3000K/3500K/4000K/5000K, White Finish
The LUNA 4" fixture, is a 12 watt, recessed light fixture for retrofit, remodel or new construction applications with 360-degree rotation and 30-degree tilt. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations. Also available in a 4-pack with an OnCloud dimmer for Wi-Fi control through the WiZ app to create scenes, set schedules and connect with smart speakers.
Also known as: 771250810892, RA4-12RG-90WH, LLIRA412RG90WH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 850 |
| Size: | 4 in |
| Wattage: | 12 |
| Color: | White |
| Diameter: | 4 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Color: | White |
| Lumens: | 850 |
| Wattage: | 12 |
| Diameter: | 4 in |