LED Downlight Kit with Controller

Item #: 2110600

Cat #: SLM4-RGBTW-WHBK-4KT

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch LED Downlight, 12 Watt, 800 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, Interchangeable White/Black Trims. Kit contains (1) Controller (LC-CRTL-SCENE-1) and (4) Downlights (SLM4-RGBTW-WZ-WH).

Overview

4 Inch LED Downlight, 12 Watt, 800 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, Interchangeable White/Black Trims. Kit contains (1) Controller (LC-CRTL-SCENE-1) and (4) Downlights (SLM4-RGBTW-WZ-WH).
Also known as: SLM4-RGBTW-WHBK-4KT, LLISLM4RGBTWWHBK4K

Specifications

Wattage: 12
Lumens: 800
Color: Black, White
Diameter: 4 in
Wattage: 12
Color: Black, White
Lumens: 800
Diameter: 4 in