Search results

678 Items found
Cadet

White Grill, Com-Pak Series, *Cadet Part # 67081*

Item #: 0439154
CAT #: CGW10
UPC: 027418670816
Company wide:
Cadet

Wall Can, ComPak Series

Item #: 0439162
CAT #: CC10
UPC: 027418670601
Company wide:
Cadet

22A Bimetal SP Thermostat, White

Item #: 1000900
CAT #: T521-W
UPC: 027418728654
Company wide:
Cadet

Bimetal DP Thermostat White 22A

Item #: 1000923
CAT #: T522-W
UPC: 027418728661
Company wide:
Cadet

Heater Interior, ComPak Series, 1500W, 240VAC, *Cadet Part # 67513*

Item #: 0439135
CAT #: CS152
UPC: 027418675927
Company wide:
Cadet

Heater Interior, ComPak Series, 1000W 240VAC, *Cadet Part # 67511*

Item #: 0439133
CAT #: CS102
UPC: 027418675910
Company wide:
Cadet

Heater Interior, ComPak Series, 2000W, 240VAC, *Cadet Part # 67514*

Item #: 0439136
CAT #: CS202
UPC: 027418675934
Company wide:
Cadet

Thermostat Kit, Single Pole

Item #: 0439158
CAT #: CTT1W
UPC: 027418670632
Company wide:
Cadet

Heater Interior, ComPak Series, 1500W, 240VAC, W/Thermostat, *Cadet Part # 67521*

Item #: 0439143
CAT #: CS152T
UPC: 027418675965
Company wide:
Cadet

Heater Interior, ComPak Series, 2000W, 240VAC, W/Thermostat, *Cadet Part # 67522*

Item #: 0439241
CAT #: CS202T
UPC: 027418675224
Company wide:
Cadet

Heater Interior, Register Plus Series, 1600W 240V

Item #: 0439073
CAT #: RM162
UPC: 027418003072
Company wide:
Cadet

Heater Interior, ComPak Series, 1000W 240VAC W/Thermostat, *Cadet Part # 67519*

Item #: 0439141
CAT #: CS102T
UPC: 027418675958
Company wide:
Cadet

White Grill, Register Plus Series

Item #: 0439082
CAT #: RMGW5
UPC: 027418631138
Company wide:
Cadet

BTF Baseboard Thermostat Kit, 1-Pole, White

Item #: 0013440
CAT #: BTF1W
UPC: 027418149152
Company wide:
Cadet

Wall Can, HW Series, Surface Mount, White, *Cadet Part # 69111*

Item #: 0127669
CAT #: CCSMW
UPC: 027418691118
Company wide:
Cadet

White Grill, ComPak Twin Series

Item #: 0444697
CAT #: CTGW
UPC: 027418670892
Company wide:
Cadet

Thermostat Kit, Double Pole

Item #: 0439159
CAT #: CTT2W
UPC: 027418670649
Company wide:
Cadet

72" 1500/1125W 240/208V Baseboard White, *Cadet Part # 09956*

Item #: 0013726
CAT #: 6F1500W
UPC: 027418099563
Company wide:
Cadet

48" 1000/750W 240/208V Baseboard White, *Cadet Part # 09954*

Item #: 0074744
CAT #: 4F1000W
UPC: 027418099549
Company wide:
Cadet

Under Cabinet Heater, 1800W Max, Black/White

Item #: 1968317
CAT #: UCH183
UPC: 027418100511
Company wide:
Cadet

Heater Interior, ComPak Series, 750W 240VAC, *Cadet Part # 67510*

Item #: 0439132
CAT #: CS072
UPC: 027418675903
Company wide:
Cadet

Electronic Non-Programmable DP Thermostat White ***Discontinued, See Sub***

Item #: 0680763
CAT #: TH114A-240D-B
UPC: 027418081629
Company wide:
Cadet

Heater Interior, ComPak Series, 1000W 120V w/stat

Item #: 0439144
CAT #: CS101T
UPC: 027418675231
Company wide:
Cadet

Wall Can, RM Series

Item #: 0439119
CAT #: RMC5
UPC: 027418631169
Company wide:
Cadet

White Grill, Com-Pak Series, *Cadet Part # 67081*

Com-Pak Grill, White, *Cadet Part # 67081*, For CS Series Heaters
Item #: 0439154
CAT #: CGW10
UPC: 027418670816
Category: Heater Grills
Company wide:
Cadet

Wall Can, ComPak Series

ComPak Wall Can, Dimensions: 7.875" x 11.5" x 4", Galvanized, (These are priced per can.) *Cadet Part # 67060*
Item #: 0439162
CAT #: CC10
UPC: 027418670601
Company wide:
Cadet

22A Bimetal SP Thermostat, White

Bimetal Thermostat, Vertical Mount, Single-Pole, 22 Amp, 120/208/240V, Temperature Range: 50°F to 90°F, White
Item #: 1000900
CAT #: T521-W
UPC: 027418728654
Company wide:
Cadet

Bimetal DP Thermostat White 22A

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 50°F to 90°F, Color: White
Item #: 1000923
CAT #: T522-W
UPC: 027418728661
Company wide:
Cadet

Heater Interior, ComPak Series, 1500W, 240VAC, *Cadet Part # 67513*

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500 Watt 240 Volt AC, *Cadet Part # 67513*
Item #: 0439135
CAT #: CS152
UPC: 027418675927
Company wide:
Cadet

Heater Interior, ComPak Series, 1000W 240VAC, *Cadet Part # 67511*

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 240Volt AC, *Cadet Part # 67511*
Item #: 0439133
CAT #: CS102
UPC: 027418675910
Company wide:
Cadet

Heater Interior, ComPak Series, 2000W, 240VAC, *Cadet Part # 67514*

Cadet Com-Pak Electric Wall Heater Assembly Only (Thermostat Sold Separately), 2000 Watt, 240 Volt AC, *Cadet Part # 67514*
Item #: 0439136
CAT #: CS202
UPC: 027418675934
Company wide:
Cadet

Thermostat Kit, Single Pole

Field Mount Thermostat Kit, 1-Pole, 22A. Compatible with: Cadet ComPak and ComPak Twin Heaters. Color: White. *Cadet Part # 67063*
Item #: 0439158
CAT #: CTT1W
UPC: 027418670632
Company wide:
Cadet

Heater Interior, ComPak Series, 1500W, 240VAC, W/Thermostat, *Cadet Part # 67521*

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500 Watt, 240 Volt AC, *Cadet Part # 67521*
Item #: 0439143
CAT #: CS152T
UPC: 027418675965
Company wide:
Cadet

Heater Interior, ComPak Series, 2000W, 240VAC, W/Thermostat, *Cadet Part # 67522*

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 2000 Watt, 240 Volt AC, *Cadet Part # 67522*
Item #: 0439241
CAT #: CS202T
UPC: 027418675224
Company wide:
Cadet

Heater Interior, Register Plus Series, 1600W 240V

Cadet Register Electric Wall Heater Assembly Only, 700/900/1600W 240V *Cadet Part # 00307*
Item #: 0439073
CAT #: RM162
UPC: 027418003072
Company wide:
Cadet

Heater Interior, ComPak Series, 1000W 240VAC W/Thermostat, *Cadet Part # 67519*

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000 Watt, 240 Volt AC, *Cadet Part # 67519*
Item #: 0439141
CAT #: CS102T
UPC: 027418675958
Company wide:
Cadet

White Grill, Register Plus Series

Register Style Grill, Dimensions: 14" x 7.375", White. Compatible with: Register Fan Forced Heaters. *Cadet Part # 63113*
Item #: 0439082
CAT #: RMGW5
UPC: 027418631138
Category: Heater Grills
Company wide:
Cadet

BTF Baseboard Thermostat Kit, 1-Pole, White

BTF Inbuilt Baseboard Thermostat Kit Retail Pack, 1-Pole, 22A, 120/208/240V, Color: White. Compatible with: Cadet Electric Baseboard Heaters
Item #: 0013440
CAT #: BTF1W
UPC: 027418149152
Company wide:
Cadet

Wall Can, HW Series, Surface Mount, White, *Cadet Part # 69111*

Surface Mount Wall Can, 4 Inch, White. Compatible with: Cadet ComPak Max, ComPak. Does not Require Compak Wall Can. *Cadet Part # 69111*
Item #: 0127669
CAT #: CCSMW
UPC: 027418691118
Company wide:
Cadet

White Grill, ComPak Twin Series

ComPak Twin Grill, Dimensions: 16-1/4" x 12", White. *Cadet Part # 67089*
Item #: 0444697
CAT #: CTGW
UPC: 027418670892
Category: Heater Grills
Company wide:
Cadet

Thermostat Kit, Double Pole

Field Mount Thermostat Kit, 2-Pole, 22A. Compatible with: Cadet ComPak and ComPak Twin Heaters. Color: White. *Cadet Part # 67064*
Item #: 0439159
CAT #: CTT2W
UPC: 027418670649
Company wide:
Cadet

72" 1500/1125W 240/208V Baseboard White, *Cadet Part # 09956*

72 Inch, Electric Baseboard Heater, 240V/1500W, 208V/1125W, Color: White. *Cadet Part # 09956*
Item #: 0013726
CAT #: 6F1500W
UPC: 027418099563
Company wide:
Cadet

48" 1000/750W 240/208V Baseboard White, *Cadet Part # 09954*

48 Inch, Electric Baseboard Heater, 240V/1000W, 208V/750W, Color: White. *Cadet Part # 09954*
Item #: 0074744
CAT #: 4F1000W
UPC: 027418099549
Company wide:
Cadet

Under Cabinet Heater, 1800W Max, Black/White

Under Cabinet Heater, 450/900/1350/1800 Watts, 120/240V, 6147 BTU, 21.25 Inches Wide, Includes Black & White Grills, Thermostats Sold Separately
Item #: 1968317
CAT #: UCH183
UPC: 027418100511
Company wide:
Cadet

Heater Interior, ComPak Series, 750W 240VAC, *Cadet Part # 67510*

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat),750W 240V *Cadet Part # 67510*
Item #: 0439132
CAT #: CS072
UPC: 027418675903
Company wide:
Cadet

Electronic Non-Programmable DP Thermostat White ***Discontinued, See Sub***

Electronic Thermostat, Vertical Mount, 2-Pole, 208/240V, 3600W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 08162* ***Discontinued, See Sub***
Item #: 0680763
CAT #: TH114A-240D-B
UPC: 027418081629
Company wide:
Cadet

Heater Interior, ComPak Series, 1000W 120V w/stat

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000W 120V *Cadet Part # 67523*
Item #: 0439144
CAT #: CS101T
UPC: 027418675231
Company wide:
Cadet

Wall Can, RM Series

Register Heater Wall Can, Dimensions: 12.625" x 8.875" x 4". Compatible with: Cadet RM Series Heaters, Black. *Cadet Part # 63116*
Item #: 0439119
CAT #: RMC5
UPC: 027418631169
Company wide:
678 Items found