
Heater Interior, Register Plus Series, 1600W 240V
Item #: 0439073
Cat #: RM162
UPC: 027418003072
$ 224.29 EA
Company wide:
919
in stock
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 700/900/1600W 240V *Cadet Part # 00307*
Overview
Cadet Register Electric Wall Heater Assembly Only, 700/900/1600W 240V *Cadet Part # 00307*
- Enjoy complete warmth, thanks to a powerful air fan
- Vent-style grill blends in with any décor
- Rest easy—includes high-temperature safety shutoff feature
- Pre-formed, bendable legs make mounting and installation easy
- Offers fixed and multi-watt capabilities
- One-screw mounting for fast installation into the recessed wall can
- Count on years of reliable operation with a heavy-duty steel heating element and blower
- Proudly made in the USA
- 5-year warranty
- ETL listed to UL standards
Also known as: 027418003072, RM162, CDTRM162, RM heat box, Horizontal heater
Specifications
| Wattage: | 700, 1600, 900 |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Family / Style: | Register Plus® |
| Wattage: | 700, 1600, 900 |
| Mounting: | Wall |
| Volts AC: | 240, 208 |
| Family / Style: | Register Plus® |