Wall Can, RM Series

Item #: 0439119

Cat #: RMC5

UPC: 027418631169

$ 28.32 EA
Company wide:
831 in stock
Documents & Guides
Register Heater Wall Can, Dimensions: 12.625" x 8.875" x 4". Compatible with: Cadet RM Series Heaters, Black. *Cadet Part # 63116*

Overview

Register Heater Wall Can, Dimensions: 12.625" x 8.875" x 4". Compatible with: Cadet RM Series Heaters, Black. *Cadet Part # 63116*

The Register series recessed wall can is for exclusive use with Cadet's Register (RM) Series Heaters Designed for quick installation with mounting legs that minimize measuring time Powder-coated paint eliminates sharp edges Use for new installation Dimensions: 12 5/8" W x 8 7/8" H x 4" D

Also known as: 027418631169, RMC5, CDTRMC5

Specifications

Color: Black
Mounting: Wall
Family / Style: Register Plus®
Color: Black
Family / Style: Register Plus®
Mounting: Wall