Under Cabinet Heater, 1800W Max, Black/White

Item #: 1968317

Cat #: UCH183

UPC: 027418100511

$ 266.61 EA
Company wide:
301 in stock
Documents & Guides
Under Cabinet Heater, 450/900/1350/1800 Watts, 120/240V, 6147 BTU, 21.25 Inches Wide, Includes Black & White Grills, Thermostats Sold Separately

Overview

Under Cabinet Heater, 450/900/1350/1800 Watts, 120/240V, 6147 BTU, 21.25 Inches Wide, Includes Black & White Grills, Thermostats Sold Separately

Warm up starting from the ground up. The Cadet UCH Under Cabinet Heater is an obtainable luxury that you didn’t know you needed. A heater that fits under any standard cabinet is perfect for kitchens and bathrooms. Wash your dishes or step out of the hot shower and keep warm starting with your toes. With multi-volt and watt capabilities, the UCH Under Cabinet Heater makes your choice an easy one – it’s the right fit for your home. Control your comfort with this heater and a wall or built-in thermostat sold separately.

Also known as: 027418100511, UCH183, CDTUCH183, toe kick heater, undercabinet heater, kick heater, undercab heater, Under cabinet heater

Specifications

Wattage: 450, 1350, 1800, 900
Volts AC: 120, 240, 208
Color: Black, White
Wattage: 450, 1350, 1800, 900
Color: Black, White
Volts AC: 120, 240, 208