Thermostat Kit, Single Pole

Item #: 0439158

Cat #: CTT1W

UPC: 027418670632

$ 18.00 EA
Company wide:
1,061 in stock
Documents & Guides
Field Mount Thermostat Kit, 1-Pole, 22A. Compatible with: Cadet ComPak and ComPak Twin Heaters. Color: White. *Cadet Part # 67063*

Overview

Field Mount Thermostat Kit, 1-Pole, 22A. Compatible with: Cadet ComPak and ComPak Twin Heaters. Color: White. *Cadet Part # 67063*

Single pole (2 wire) thermostat kit for built-in control of the Com-Pak (CS), Com-Pak Twin (CT), or Com-Pak Max (CM) series heaters. Temperature range: 40˚F to 85˚F.

Also known as: 027418670632, CTT1W, CDTCTT1W, unit stat

Specifications

Volts AC: 120, 240, 208
Poles: 1
Color: White
Family / Style: ComPak
Volts AC: 120, 240, 208
Color: White
Poles: 1
Family / Style: ComPak