White Grill, Register Plus Series

Item #: 0439082

Cat #: RMGW5

UPC: 027418631138

$ 21.41 EA
Company wide:
937 in stock
Documents & Guides
Register Style Grill, Dimensions: 14" x 7.375", White. Compatible with: Register Fan Forced Heaters. *Cadet Part # 63113*

Overview

Register Style Grill, Dimensions: 14" x 7.375", White. Compatible with: Register Fan Forced Heaters. *Cadet Part # 63113*

Horizontal grill designed for use with Cadet's Register (RM) series heaters only Kit includes grill and two screws with painted heads 14"W x 7-3/8"H x 1"D

Also known as: 027418631138, RMGW5, CDTRMGW5

Specifications

Color: White
Family / Style: Register Plus®
Color: White
Family / Style: Register Plus®