Thermostat Kit, Double Pole

Item #: 0439159

Cat #: CTT2W

UPC: 027418670649

$ 40.00 EA
Company wide:
483 in stock
Documents & Guides
Field Mount Thermostat Kit, 2-Pole, 22A. Compatible with: Cadet ComPak and ComPak Twin Heaters. Color: White. *Cadet Part # 67064*

Overview

Field Mount Thermostat Kit, 2-Pole, 22A. Compatible with: Cadet ComPak and ComPak Twin Heaters. Color: White. *Cadet Part # 67064*

Double pole (4 wire) positive off thermostat kit for built-in control of the Com-Pak (CS), Com-Pak Twin (CT), or Com-Pak Max (CM) series heaters. Temperature range: 40˚F to 85˚F.

Also known as: 027418670649, CTT2W, CDTCTT2W

Specifications

Poles: 2
Volts AC: 120, 240, 208
Color: White
Family / Style: ComPak
Poles: 2
Color: White
Volts AC: 120, 240, 208
Family / Style: ComPak