Heater Interior, ComPak Series, 1000W 120V w/stat

Item #: 0439144

Cat #: CS101T

UPC: 027418675231

$ 138.56 EA
Company wide:
410 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000W 120V *Cadet Part # 67523*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000W 120V *Cadet Part # 67523*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675231, CS101T, CDTCS101T

Specifications

Volts AC: 120
Wattage: 1000
Mounting: Wall
Family / Style: ComPak
Volts AC: 120
Mounting: Wall
Wattage: 1000
Family / Style: ComPak