Search results

114 Items found
Century Wire & Cable

Extension Cord Locking Connector, Black

Item #: 1929484
CAT #: D12500515BK
UPC: 661899831672
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Item #: 1896403
CAT #: D14412050YL
UPC: 661899164916
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Item #: 1896398
CAT #: D14412050GN
UPC: 661899158038
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Item #: 1890400
CAT #: D14412100GN
UPC: 661899158045
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Item #: 1896404
CAT #: D14412100YL
UPC: 661899164923
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Item #: 1896400
CAT #: D14412050BL
UPC: 661899158014
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Item #: 1896399
CAT #: D14412100BL
UPC: 661899158021
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Item #: 1895376
CAT #: D14412100OR
UPC: 661899158069
Company wide:
Century Wire & Cable

Cold Weather Extension Cord, 50', 12/3 SJTW, -40°F

Item #: 2009698
CAT #: D17444050
UPC: 661899107630
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Item #: 1896409
CAT #: D14410100BL
UPC: 661899158083
Company wide:
Century Wire & Cable

Dryer Cord, 6', 30A, 125/250V

Item #: 2009813
CAT #: D18610006
UPC: 661899102949
Company wide:
Century Wire & Cable

Temporary Power Distribution Box, Yellow

Item #: 2173755
CAT #: D18511000YW
UPC: 66189983168
Company wide:
Century Wire & Cable

Cold Weather Extension Cord, 25', 12/3 SJTW, -40°F

Item #: 2009697
CAT #: D17444025
UPC: 661899107623
Company wide:
Century Wire & Cable

Welding Extension Cord, 50 Foot, 8/3 STW, 40 Amp, 250 Volt, Black

Item #: 2009722
CAT #: D13308050
UPC: 661899117257
Company wide:
Century Wire & Cable

SRDT Range Cord, 50A, 125/250V, Gray

Item #: 2009824
CAT #: D18662816
UPC: 661899102970
Company wide:
Century Wire & Cable

Cold Weather Triple Tap Extension Cord, 50', 10/3 SJTW, -40°F

Item #: 2009719
CAT #: D17553050
UPC: 661899107883
Company wide:
Century Wire & Cable

Cold Weather Extension Cord, 100', 12/3 SJTW, -40°F

Item #: 2009706
CAT #: D17444100
UPC: 661899107647
Company wide:
Century Wire & Cable

Cold Weather Triple Tap Extension Cord, 100', 10/3 SJTW, -40°F

Item #: 2009720
CAT #: D17553100
UPC: 661899107890
Company wide:
Century Wire & Cable

CTW D14322606 6' DISPOS R ANG

Item #: 2009820
CAT #: D14322606
UPC: 661899104929
Company wide:
Century Wire & Cable

Dog Bone Adapter

Item #: 2009726
CAT #: D19093050
UPC: 661899115574
Price good while supplies last
Company wide:
Century Wire & Cable

CEN D19095030 PRO GRIP RV ADAPTER

Item #: 2009728
CAT #: D19095030
UPC: 661899115581
Price good while supplies last
Company wide:
Century Wire & Cable

Century® 10/3 Recreational Extension Cord with Right Angle 30 Amp Connector, Black

Item #: 1965945
CAT #: D18210010
UPC: 661899103748
Price good while supplies last
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Item #: 1895375
CAT #: D14412050OR
UPC: 661899158052
Company wide:
Century Wire & Cable

SPT-3 Garbage Disposal Cord, 3'

Item #: 2009816
CAT #: D14321603
UPC: 661899100914
Company wide:
Century Wire & Cable

Extension Cord Locking Connector, Black

Professional Locking Connector For Extension Cords, Female Locking Plug, 125 Volt, 15 Amp, Lighted Power Indicator, Fits 16-14-12-10 Gauge Extension Cords, Made With Polycarbonate Plastics, Black Collar (Blue Pictured)
Item #: 1929484
CAT #: D12500515BK
UPC: 661899831672
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 50 Feet, Yellow
Item #: 1896403
CAT #: D14412050YL
UPC: 661899164916
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 50 Feet, Green
Item #: 1896398
CAT #: D14412050GN
UPC: 661899158038
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 100 Feet, Green
Item #: 1890400
CAT #: D14412100GN
UPC: 661899158045
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 100 Feet, Yellow
Item #: 1896404
CAT #: D14412100YL
UPC: 661899164923
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 50 Feet, Blue
Item #: 1896400
CAT #: D14412050BL
UPC: 661899158014
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 100 Feet, Blue
Item #: 1896399
CAT #: D14412100BL
UPC: 661899158021
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 100 Feet, Orange
Item #: 1895376
CAT #: D14412100OR
UPC: 661899158069
Company wide:
Century Wire & Cable

Cold Weather Extension Cord, 50', 12/3 SJTW, -40°F

Cold Weather Extension Cord, 50 Foot, 12/3 SJTW, -40°F, Green
Item #: 2009698
CAT #: D17444050
UPC: 661899107630
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 100'

Molded Extension Cord with CGM Connector, 10/3 AWG, SJTW Type, 100 Feet, Blue
Item #: 1896409
CAT #: D14410100BL
UPC: 661899158083
Company wide:
Century Wire & Cable

Dryer Cord, 6', 30A, 125/250V

Dryer Cord, 6 Feet, 30 Amp, 125/250 Volts, 10/3 AWG, 10-30P, Gray
Item #: 2009813
CAT #: D18610006
UPC: 661899102949
Company wide:
Century Wire & Cable

Temporary Power Distribution Box, Yellow

Temporary Power Distribution Box, 50A, 125/250V, Yellow
Item #: 2173755
CAT #: D18511000YW
UPC: 66189983168
Company wide:
Century Wire & Cable

Cold Weather Extension Cord, 25', 12/3 SJTW, -40°F

Cold Weather Extension Cord, 25 Foot, 12/3 SJTW, -40°F, Green
Item #: 2009697
CAT #: D17444025
UPC: 661899107623
Company wide:
Century Wire & Cable

Welding Extension Cord, 50 Foot, 8/3 STW, 40 Amp, 250 Volt, Black

Welding Extension Cord, 50 Foot, 8/3 STW, 40 Amp, 250 Volt, Black
Item #: 2009722
CAT #: D13308050
UPC: 661899117257
Company wide:
Century Wire & Cable

SRDT Range Cord, 50A, 125/250V, Gray

SRDT Range Cord, 6 Feet Length, 50 Amp, 125/250 Volt, 6/2 - 8/1 AWG, Gray
Item #: 2009824
CAT #: D18662816
UPC: 661899102970
Company wide:
Century Wire & Cable

Cold Weather Triple Tap Extension Cord, 50', 10/3 SJTW, -40°F

Cold Weather Triple Tap Extension Cord, 50 Foot, 10/3 SJTW, -40°F, Yellow
Item #: 2009719
CAT #: D17553050
UPC: 661899107883
Company wide:
Century Wire & Cable

Cold Weather Extension Cord, 100', 12/3 SJTW, -40°F

Cold Weather Extension Cord, 100 Foot, 12/3 SJTW, -40°F, Green
Item #: 2009706
CAT #: D17444100
UPC: 661899107647
Company wide:
Century Wire & Cable

Cold Weather Triple Tap Extension Cord, 100', 10/3 SJTW, -40°F

Cold Weather Triple Tap Extension Cord, 100 Foot, 10/3 SJTW, -40°F, Yellow
Item #: 2009720
CAT #: D17553100
UPC: 661899107890
Company wide:
Century Wire & Cable

CTW D14322606 6' DISPOS R ANG

CTW D14322606 6' DISPOS R ANG
Item #: 2009820
CAT #: D14322606
UPC: 661899104929
Company wide:
Century Wire & Cable

Dog Bone Adapter

Dog Bone Adapter, Pro Grip® 10/3 STW Lighted RV Right Angle Adapter 30A Male to 50A Female with CGM
Item #: 2009726
CAT #: D19093050
UPC: 661899115574
Category: RV Adapters
Price good while supplies last
Company wide:
Century Wire & Cable

CEN D19095030 PRO GRIP RV ADAPTER

CTW D19095030 R ANGLE ADAPTER
Item #: 2009728
CAT #: D19095030
UPC: 661899115581
Price good while supplies last
Company wide:
Century Wire & Cable

Century® 10/3 Recreational Extension Cord with Right Angle 30 Amp Connector, Black

Century® 10/3 Recreational Extension Cord with Right Angle 30 Amp Connector, 125V, 3750W, Black
Item #: 1965945
CAT #: D18210010
UPC: 661899103748
Price good while supplies last
Company wide:
Century Wire & Cable

Molded Extension Cord with CGM Connector, 50'

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 50 Feet, Orange
Item #: 1895375
CAT #: D14412050OR
UPC: 661899158052
Company wide:
Century Wire & Cable

SPT-3 Garbage Disposal Cord, 3'

SPT-3 Garbage Disposal Cord, 3 Feet, 16/3 AWG, Gray
Item #: 2009816
CAT #: D14321603
UPC: 661899100914
Company wide:
114 Items found