
Cold Weather Triple Tap Extension Cord, 50', 10/3 SJTW, -40°F
Item #: 2009719
Cat #: D17553050
UPC: 661899107883
$ 173.67 EA
Company wide:
10
in stock
Documents & Guides
Cold Weather Triple Tap Extension Cord, 50 Foot, 10/3 SJTW, -40°F, Yellow
Overview
Cold Weather Triple Tap Extension Cord, 50 Foot, 10/3 SJTW, -40°F, Yellow
This triple tap heavy duty cold weather PVC cord is equipped with patented "CGM" Continuous Ground Monitoring connector. This latest safety feature identifies that there is ground continuity in a circuit when the green light turns on. In addition, the lighted amber male plug indicates there is power flowing through the cord.
Also known as: 661899107883, D17553050, CTWD17553050
Specifications
| Wattage: | 1875 |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 15 |
| Length: | 50 ft |
| Volts AC: | 125 |
| Color: | Yellow |
| Wattage: | 1875 |
| Amps: | 15 |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 50 ft |
| Color: | Yellow |