Dryer Cord, 6', 30A, 125/250V

Item #: 2009813

Cat #: D18610006

UPC: 661899102949

$ 30.00 EA
Company wide:
16 in stock
Documents & Guides
Dryer Cord, 6 Feet, 30 Amp, 125/250 Volts, 10/3 AWG, 10-30P, Gray

Overview

Dryer Cord, 6 Feet, 30 Amp, 125/250 Volts, 10/3 AWG, 10-30P, Gray
Also known as: 661899102949, D18610006, CTWD18610006

Specifications

Volts AC: 125/250
Color: Gray
Amps: 30
Length: 6 ft
Volts AC: 125/250
Amps: 30
Color: Gray
Length: 6 ft