SRDT Range Cord, 50A, 125/250V, Gray

Item #: 2009824

Cat #: D18662816

UPC: 661899102970

$ 52.13 EA
Company wide:
30 in stock
Documents & Guides
SRDT Range Cord, 6 Feet Length, 50 Amp, 125/250 Volt, 6/2 - 8/1 AWG, Gray

Overview

SRDT Range Cord, 6 Feet Length, 50 Amp, 125/250 Volt, 6/2 - 8/1 AWG, Gray

Century Range and Dryer Cords are the ideal replacement for damaged cords or for original installation. Our SRDT cords meet all appliance manufacturer’s specifications. 

Also known as: 661899102970, D18662816, CTWD18662816

Specifications

Color: Gray
Amps: 50
Length: 6 ft
Color: Gray
Length: 6 ft
Amps: 50