
Cold Weather Extension Cord, 100', 12/3 SJTW, -40°F
Item #: 2009706
Cat #: D17444100
UPC: 661899107647
$ 165.08 EA
Company wide:
10
in stock
Documents & Guides
Cold Weather Extension Cord, 100 Foot, 12/3 SJTW, -40°F, Green
Overview
Cold Weather Extension Cord, 100 Foot, 12/3 SJTW, -40°F, Green
This heavy duty cold weather PVC cord is equipped with patented "CGM" Continuous Ground Monitoring connector. This latest safety feature identifies that there is ground continuity in a circuit when the green light turns on. In addition, the lighted amber male plug indicates there is power flowing through the cord.
Also known as: 661899107647, D17444100, CTWD17444100
Specifications
| Wattage: | 1875 |
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Color: | Green |
| Amps: | 15 |
| Volts AC: | 125 |
| Wattage: | 1875 |
| Length: | 100 ft |
| Amps: | 15 |
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Green |
| Volts AC: | 125 |