Welding Extension Cord, 50 Foot, 8/3 STW, 40 Amp, 250 Volt, Black

Item #: 2009722

Cat #: D13308050

UPC: 661899117257

$ 305.86 EA
Company wide:
5 in stock
Documents & Guides
Welding Extension Cord, 50 Foot, 8/3 STW, 40 Amp, 250 Volt, Black

Overview

Welding Extension Cord, 50 Foot, 8/3 STW, 40 Amp, 250 Volt, Black

Century Pro Grip™ Welding extension cords are designed for use with portable welding machines rated at 400 amps or less. Heavy duty, hard service STW jackets are designed to remain flexible and pliable under full load. These cords feature patented "CGM" Continuous Ground Monitoring connector and lighted male plug. The plug features Century’s convenient heavy duty Pro Grip handle that folds out of the way when not in use.

Also known as: 661899117257, D13308050, CTWD13308050

Specifications

Color: Black
Amps: 40
Volts AC: 250
Length: 50 ft
NEMA Configuration: 6-50R, 6-50P
Color: Black
Volts AC: 250
NEMA Configuration: 6-50R, 6-50P
Amps: 40
Length: 50 ft