Molded Extension Cord with CGM Connector, 50'

Item #: 1896403

Cat #: D14412050YL

UPC: 661899164916

$ 109.91 EA
Company wide:
113 in stock
Documents & Guides
Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 50 Feet, Yellow

Overview

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 50 Feet, Yellow

Each of our Pro Lock™ Extension Cords are molded with our unique and patented Pro Lock™ female connector. When a standard extension cord with a 15A-125V, 3 conductor male plug is inserted into our Pro Lock™ connector, it won't pull apart. This prevents accidental disconnects that result in an inconvenient loss of power. Simply pull down on the connector collar to disconnect extension cords. 

Also known as: 661899164916, D14412050YL, CTWD14412050YL

Specifications

Type: Extension Cord
Length: 50 ft
Color: Yellow
Type: Extension Cord
Color: Yellow
Length: 50 ft