Molded Extension Cord with CGM Connector, 100'

Item #: 1896399

Cat #: D14412100BL

UPC: 661899158021

$ 192.38 EA
Company wide:
18 in stock
Documents & Guides
Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 100 Feet, Blue

Overview

Molded Extension Cord with CGM Connector, 12/3 AWG, SJTW Type, 100 Feet, Blue

Each of our Pro Lock™ Extension Cords are molded with our unique and patented Pro Lock™ female connector. When a standard extension cord with a 15A-125V, 3 conductor male plug is inserted into our Pro Lock™ connector, it won't pull apart. This prevents accidental disconnects that result in an inconvenient loss of power. Simply pull down on the connector collar to disconnect extension cords. 

Also known as: 661899158021, D14412100BL, CTWD14412100BL

Specifications

Length: 100 ft
Color: Blue
Type: Extension Cord
Length: 100 ft
Type: Extension Cord
Color: Blue