"c-350 industries, llc"
464 Found
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
NSI C12-N-B Easy Twist Closed End C
Item #: 0211294
CAT #: C12-N-B
UPC: 662381362636
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 3/0 8 Port
Item #: 0250577
CAT #: PL308
UPC: 662381902061
Company wide:
NSI Tork
Cable Clamp Natl .250x.375" 100
Item #: 0252322
CAT #: NC-250
UPC: 662381348708
Company wide:
NSI Tork
Transformer Stud Connector 500 3 Port
Item #: 0250769
CAT #: TS500-3
UPC: 662381023728
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 1/0 6 Port
Item #: 0480859
CAT #: PL1/0-6
UPC: 662381901040
Company wide:
NSI Tork
22-18 Fully Ins Fem Disc 50 Pack
Item #: 0252022
CAT #: IF22-110-3N
UPC: 662381069214
Company wide:
NSI Tork
CU CMP Lug Long 1 AWG 3/8 Bolt Size
Item #: 0252085
CAT #: L138
UPC: 662381034052
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 4 6 Port
Item #: 0819540
CAT #: PL4-6
UPC: 662381900043
Company wide:
NSI Tork
Panel Channel 1" X 2" Narrow Slotted
Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork
Panel Channel 2" X 2" Narrow Slotted
Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork
NSI 818H-ID Cable Tie Natural Hort
Item #: 0251590
CAT #: 818H-ID
UPC: 662381091543
Company wide:
NSI Tork
NSI 14500MH Cable Tie Black Mtg Hd
Item #: 0251376
CAT #: 14500MH
UPC: 662381353733
Company wide:
NSI Tork
NSI EWPP102100P Easy-Wrap™ Corrosi
Item #: 0249951
CAT #: EWPP102100P
UPC: 662381706935
Company wide:
NSI Tork
NSI 1450-2 Cable Tie Red 14" 50lb 1
Item #: 0251379
CAT #: 1450-2
UPC: 662381359889
Company wide:
NSI Tork
NSI 11120 Cable Tie Natural 11" 120
Item #: 0251333
CAT #: 11120
UPC: 662381050731
Company wide:
NSI Tork
Panel Channel 1" X 3" Narrow Slotted
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork
Panel Channel 3" X 3" Lok-Slot Panel
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork
NSI WWC-BL-P BLUE LINE WIRE C
Item #: 1793789
CAT #: WWC-BL-P
UPC: 662381365514
Company wide:
NSI Tork
NSI 14120MH Cable Tie Natural Mtg H
Item #: 0251370
CAT #: 14120MH
UPC: 662381050540
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
NSI FS2-60-8N C/W 2-1.75" CEN
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
Dual Rated Lug 300-6
1 Port Aluminum Lug 300 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251445
CAT #: 300T
UPC: 662381001078
Company wide:
NSI Tork
NSI C12-N-B Easy Twist Closed End C
NSI C12-N-B
Item #: 0211294
CAT #: C12-N-B
UPC: 662381362636
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 3/0 8 Port
8 Wire Polaris 3/0-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250577
CAT #: PL308
UPC: 662381902061
Company wide:
NSI Tork
Cable Clamp Natl .250x.375" 100
Cable Clamp Natural .250x.375" 100
Item #: 0252322
CAT #: NC-250
UPC: 662381348708
Category:
Cable Straps
Company wide:
NSI Tork
Transformer Stud Connector 500 3 Port
3 Port Aluminum Dual Rated Transformer Stud Connector 500 MCM - 4 AWG Aluminum dual rated transformer stud connectors are versatile and reusable set screw connectors made from 6061T-6 aluminum alloy for superior electrical and mechanical performance. Clear plated for low contact resistance- stud is tin plated copper which provides low contact resistance for connection to transformer. For use with copper and aluminum conductors. Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0250769
CAT #: TS500-3
UPC: 662381023728
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 1/0 6 Port
6 Wire Polaris 1/0-14 AWG Uninsulated Multi-Cable Connector Blocks Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0480859
CAT #: PL1/0-6
UPC: 662381901040
Company wide:
NSI Tork
22-18 Fully Ins Fem Disc 50 Pack
22-18 AWG .110X.020 Female, Nylon, 50/Pack
Item #: 0252022
CAT #: IF22-110-3N
UPC: 662381069214
Company wide:
NSI Tork
CU CMP Lug Long 1 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 1 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252085
CAT #: L138
UPC: 662381034052
Company wide:
NSI Tork
CU CMP Splice Long 600 MCM
Long Barrel TinnedCopperSplice600 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251707
CAT #: C-600
UPC: 662381037640
Company wide:
NSI Tork
Nema Panel Lug (2) 600-2
2 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249695
CAT #: 2-600L4
UPC: 662381027009
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 4 6 Port
6 Wire Polaris 4-14 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0819540
CAT #: PL4-6
UPC: 662381900043
Company wide:
NSI Tork
Panel Channel 1" X 2" Narrow Slotted
1 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork
Panel Channel 2" X 2" Narrow Slotted
2 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork
NSI 818H-ID Cable Tie Natural Hort
NSI 818H-ID 8" HORIZONTAL FLA
Item #: 0251590
CAT #: 818H-ID
UPC: 662381091543
Category:
Non-Releasable Cable Ties
Company wide:
NSI Tork
NSI 14500MH Cable Tie Black Mtg Hd
NSI 14500MH 14.5" MTG BLACK C
Item #: 0251376
CAT #: 14500MH
UPC: 662381353733
Category:
Non-Releasable Cable Ties
Company wide:
NSI Tork
NSI EWPP102100P Easy-Wrap™ Corrosi
NSI EWPP102100P ALL WEATHER C
Item #: 0249951
CAT #: EWPP102100P
UPC: 662381706935
Company wide:
NSI Tork
NSI 1450-2 Cable Tie Red 14" 50lb 1
NSI 1450-2 14" RED CABLE TIES
Item #: 0251379
CAT #: 1450-2
UPC: 662381359889
Category:
Non-Releasable Cable Ties
Company wide:
NSI Tork
NSI 11120 Cable Tie Natural 11" 120
NSI 11120 11" NATURAL CABLE T
Item #: 0251333
CAT #: 11120
UPC: 662381050731
Category:
Non-Releasable Cable Ties
Company wide:
NSI Tork
Panel Channel 1" X 3" Narrow Slotted
1 x 3 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork
Panel Channel 3" X 3" Lok-Slot Panel
3 x 3 Standard Slot Panel Channel- Cover Included Made from high-impact, self-extinguishing, warp-proof PVC for routing wires. Restricted slot opening is designed to retain wires and allow for breakout when required. Individual wires are easily traced and removed when necessary. Scored sidewalls allow for easy break-off of panel channel sections. All sizes are supplied with mounting holes and non-slip, snap-on and off covers. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F), Test to UL File up to 50 degrees C (122 degrees F). 94V-0 Rated,
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork
NSI WWC-BL-P BLUE LINE WIRE C
NSI WWC-BL-P BLUE LINE WIRE C
Item #: 1793789
CAT #: WWC-BL-P
UPC: 662381365514
Company wide:
NSI Tork
NSI 14120MH Cable Tie Natural Mtg H
NSI 14120MH 14" MTG NATURAL C
Item #: 0251370
CAT #: 14120MH
UPC: 662381050540
Category:
Non-Releasable Cable Ties
Company wide:
NSI Tork
750 MCM Parallel Tap Conn.
750 MCM Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0251975
CAT #: GP-750
UPC: 662381002563
Category:
Aluminum Tap Lugs
Company wide:
464 Items found