NSI 14120MH Cable Tie Natural Mtg H

Item #: 0251370

Cat #: 14120MH

UPC: 662381050540

Company wide:
0 in stock
Documents & Guides
NSI 14120MH 14" MTG NATURAL C

Overview

NSI 14120MH 14" MTG NATURAL C
Also known as: 662381050540, 14120MH, NSI14120MH

Specifications

Color: Natural
Material: Nylon
Length: 14 in
Color: Natural
Length: 14 in
Material: Nylon