NSI 818H-ID Cable Tie Natural Hort

Item #: 0251590

Cat #: 818H-ID

UPC: 662381091543

Company wide:
0 in stock
Documents & Guides
NSI 818H-ID 8" HORIZONTAL FLA

Overview

NSI 818H-ID 8" HORIZONTAL FLA
Also known as: 662381091543, 818H-ID, NSI818HID

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in