NSI 14500MH Cable Tie Black Mtg Hd

Item #: 0251376

Cat #: 14500MH

UPC: 662381353733

Company wide:
0 in stock
Documents & Guides
NSI 14500MH 14.5" MTG BLACK C

Overview

NSI 14500MH 14.5" MTG BLACK C
Also known as: 662381353733, 14500MH, NSI14500MH

Specifications

Color: Black
Material: Nylon
Length: 14.500 in
Color: Black
Length: 14.500 in
Material: Nylon