NSI 11120 Cable Tie Natural 11" 120

Item #: 0251333

Cat #: 11120

UPC: 662381050731

Company wide:
0 in stock
Documents & Guides
NSI 11120 11" NATURAL CABLE T

Overview

NSI 11120 11" NATURAL CABLE T
Also known as: 662381050731, 11120, NSI11120

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in