NSI 1450-2 Cable Tie Red 14" 50lb 1

Item #: 0251379

Cat #: 1450-2

UPC: 662381359889

Company wide:
0 in stock
Documents & Guides
NSI 1450-2 14" RED CABLE TIES

Overview

NSI 1450-2 14" RED CABLE TIES
Also known as: 662381359889, 1450-2, NSI14502

Specifications

Color: Red
Material: Nylon
Length: 14 in
Color: Red
Length: 14 in
Material: Nylon