750 MCM Parallel Tap Conn.

Item #: 0251975

Cat #: GP-750

UPC: 662381002563

Company wide:
0 in stock
Documents & Guides
750 MCM Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.

Overview

750 MCM Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381002563, GP-750, NSIGP750

Specifications

Material: Aluminum
Material: Aluminum