• Search
  • "as-k1-k1 industries, llc"

"as-k1-k1 industries, llc"

60 Found
NSI Tork

2/0 AWG to 14 AWG, 1-Pole, Connector Block

Item #: 0409820
CAT #: AS-K1-K1
UPC: 662381166043
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Item #: 0353855
CAT #: AS-K1-H4
UPC: 662381165312
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Item #: 0357750
CAT #: AS-K1-H6
UPC: 662381165343
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
NSI Tork

Connector Block Cover

Item #: 0391368
CAT #: CS
UPC: 662381166258
Company wide:
NSI Tork

Power Distribution Block, Black, 600V

Item #: 0435788
CAT #: AS-K2-K2
UPC: 662381166166
Company wide:
NSI Tork

NSI AS-K1-H4-NCA (1) 2/0-14 P

Item #: 1793802
CAT #: AS-K1-H4-NCA
UPC: 662381368317
Company wide:
NSI Tork

NSI AS-K1-H6-NCA (1) 2/0-14 P

Item #: 1793803
CAT #: AS-K1-H6-NCA
UPC: 662381368324
Company wide:
NSI Tork

Easy-Splice Wrap-Around 500 10"

Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
NSI Tork

14 to 4/0 AWG Splice Kit

Item #: 0600639
CAT #: WAGS-4/0-6
UPC: 662381015723
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Power Distribution Block, Small

Item #: 0402621
CAT #: AS-K2-H6
UPC: 662381165510
Company wide:
NSI Tork

Power Distribution Block, Splicer/Reducer

Item #: 0398755
CAT #: AS-I1-I1
UPC: 662381166012
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-10 Bag

Item #: 0252644
CAT #: SB1810-B
UPC: 662381362674
Company wide:
NSI Tork

CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell

Item #: 0251878
CAT #: GL1056B
UPC: 662381036735
Company wide:
NSI Tork

Ground Bar CU 10 Circuit 2-14

Item #: 0250040
CAT #: GBC2-10
UPC: 662381010735
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-8

Item #: 0252639
CAT #: SB1808
UPC: 662381081216
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

Item #: 0252122
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork

CU CMP Lug Long 250 MCM Nema Mtg-Bell

Item #: 0252118
CAT #: L250NB
UPC: 662381336620
Company wide:
NSI Tork

Heat Shrink End Cap 125

Item #: 0250063
CAT #: HSC-125
UPC: 662381014665
Company wide:
NSI Tork

EASY-STACK™ Cable Stackers

Item #: 1861513
CAT #: ES-YL-25
UPC: 662381014061
Company wide:
NSI Tork

Ground Bar AL 7 Circuit 2/0-14

Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork

Ground Bar AL 10 Circuit 2/0-14

Item #: 0782853
CAT #: GBA20-10
UPC: 662381010803
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 5/16 Bolt-Bell

Item #: 0251907
CAT #: GL256B
UPC: 662381036704
Company wide:
NSI Tork

2/0 AWG to 14 AWG, 1-Pole, Connector Block

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item #: 0409820
CAT #: AS-K1-K1
UPC: 662381166043
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item #: 0353855
CAT #: AS-K1-H4
UPC: 662381165312
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item #: 0357750
CAT #: AS-K1-H6
UPC: 662381165343
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
NSI Tork

Connector Block Cover

Connector Block Cover for use with AS Series Blocks.
Item #: 0391368
CAT #: CS
UPC: 662381166258
Company wide:
NSI Tork

Power Distribution Block, Black, 600V

Power Distribution Block, Black, 600V, (2) 2/0-14 AWG (Line) - (2) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base
Item #: 0435788
CAT #: AS-K2-K2
UPC: 662381166166
Company wide:
NSI Tork

NSI AS-K1-H4-NCA (1) 2/0-14 P

NSI AS-K1-H4-NCA (1) 2/0-14 P
Item #: 1793802
CAT #: AS-K1-H4-NCA
UPC: 662381368317
Company wide:
NSI Tork

NSI AS-K1-H6-NCA (1) 2/0-14 P

NSI AS-K1-H6-NCA (1) 2/0-14 P
Item #: 1793803
CAT #: AS-K1-H6-NCA
UPC: 662381368324
Company wide:
NSI Tork

Easy-Splice Wrap-Around 500 10"

Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
NSI Tork

14 to 4/0 AWG Splice Kit

Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.
Item #: 0600639
CAT #: WAGS-4/0-6
UPC: 662381015723
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Power Distribution Block, Small

Power Distribution Block, Small, (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary
Item #: 0402621
CAT #: AS-K2-H6
UPC: 662381165510
Company wide:
NSI Tork

Power Distribution Block, Splicer/Reducer

Power Distribution Block, Splicer/Reducer, (1) 2-14 Primary (1) 2-14 Secondary, 600 Volt, Black
Item #: 0398755
CAT #: AS-I1-I1
UPC: 662381166012
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-10 Bag

18-10 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.500 Count
Item #: 0252644
CAT #: SB1810-B
UPC: 662381362674
Company wide:
NSI Tork

CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 1/0AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0251878
CAT #: GL1056B
UPC: 662381036735
Company wide:
NSI Tork

Ground Bar CU 10 Circuit 2-14

Copper Isolated Ground Bar with 10 Circuits 2-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0250040
CAT #: GBC2-10
UPC: 662381010735
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-8

18-8 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.100 Count
Item #: 0252639
CAT #: SB1808
UPC: 662381081216
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252122
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork

CU CMP Lug Long 250 MCM Nema Mtg-Bell

2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 250 MCM - 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252118
CAT #: L250NB
UPC: 662381336620
Company wide:
NSI Tork

Heat Shrink End Cap 125

Easy-Splice Heat Shrinkable End Cap 4/0 AWG - 750 MCM These caps replace greases, tapes, epoxy, encapsulation, or dips. In most sizes, installation may be accomplished in less than one minute. Heat-shrinkable end caps provide for efficient and positive cable end sealing. Made of thermally stabilized polyolefin, the interior of the HSC is coated with a meltable sealant to assure a watertight seal, complete insulation, abrasion and corrosion resistance. Seals may be affected over lead, steel, aluminum, copper and all standard plastic and elastomeric insulating materials and conduit. HSC end sealing caps are qualified to ANSI C119.1-1986 and rated to ICEA electrical withstand test for 1,000 volts. HSC end sealing caps can be used as a live seal for cables carrying up to 1,000 volts. They can also be used as end seals for storing and pulling de-energized cable.
Item #: 0250063
CAT #: HSC-125
UPC: 662381014665
Company wide:
NSI Tork

EASY-STACK™ Cable Stackers

EASY-STACK™ Cable Stackers, Strong Enough To Be Installed & Re-Installed As Needed, Can Be Installed With A Nail, Staple Or Screw (Included) For Application Into Wood Or Metal Studs, Cables Are Self-Securing - No Snap To Close
Item #: 1861513
CAT #: ES-YL-25
UPC: 662381014061
Company wide:
NSI Tork

Ground Bar AL 7 Circuit 2/0-14

Aluminum Isolated Ground Bar with 7 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork

Ground Bar AL 10 Circuit 2/0-14

Aluminum Isolated Ground Bar with 10 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0782853
CAT #: GBA20-10
UPC: 662381010803
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 5/16 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0251907
CAT #: GL256B
UPC: 662381036704
Company wide:
60 Items found