CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

Item #: 0252122

Cat #: L256B

UPC: 662381337016

$ 19.67 EA
Company wide:
0 in stock
Documents & Guides
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.

Overview

1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Also known as: 662381337016, L256B, NSIL256B

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper