"twhs-312-6 industries, llc"
597 Found
NSI Tork
tinned Copper Splice- Long Barrel, 6 Awg
Item #: 0857256
CAT #: C-6
UPC: 662381037503
Company wide:
NSI Tork
NPDB LINE 1X350-6 - LOAD 1X350-6
Item #: 1605771
CAT #: NPDB113501
UPC: 662381367587
Company wide:
NSI Tork
NSI GL60048 CU CMP Lug Short 600 MC
Item #: 0251947
CAT #: GL60048
UPC: 662381036193
Company wide:
NSI Tork
Compression Splice, Tinned Copper
Item #: 0857255
CAT #: SC-6
UPC: 662381037015
Company wide:
NSI Tork
NSI WMB-6 Wire Marker Book T1,T2,T3
Item #: 0251158
CAT #: WMB-6
UPC: 662381090058
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6" 10sol-2 str
Item #: 0593418
CAT #: G-13
UPC: 662381010131
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
Winged Wire Connector, Blue, 14-6 AWG
Item #: 0661881
CAT #: WWC-B-B
UPC: 662381361899
Company wide:
NSI Tork
Easy Twist Push-In-Conn 6 Wire Prple Bag
Item #: 0251285
CAT #: PIWC-6-B
UPC: 662381362056
Company wide:
NSI Tork
NSI HWHS20-750-6 2/0-750 Heavy Wall
Item #: 0252782
CAT #: HWHS20-750-6
UPC: 662381370174
Company wide:
NSI Tork
Winged Wire Connector, Blue, 14-6 AWG
Item #: 0657092
CAT #: WWC-B-C
UPC: 662381361608
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 6 Awg
tinned Copper Splice- Long Barrel, 6 Awg
Item #: 0857256
CAT #: C-6
UPC: 662381037503
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
2X500-6 LINE 2X500-6 LOAD
2X500-6 LINE 2X500-6 LOAD
Item #: 1435653
CAT #: AL750N-NT
UPC: 662381367495
Category:
2-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
NPDB LINE 1X350-6 - LOAD 1X350-6
NPDB LINE 1X350-6 - LOAD 1X350-6
Item #: 1605771
CAT #: NPDB113501
UPC: 662381367587
Company wide:
NSI Tork
NSI GL60048 CU CMP Lug Short 600 MC
NSI GL60048 600 MCM CU COMPRE
Item #: 0251947
CAT #: GL60048
UPC: 662381036193
Company wide:
NSI Tork
Transformer Lug (6) 500-2
Nsi Stl500-6 Transformer Lug
Item #: 0488776
CAT #: STL500-6
UPC: 662381097071
Category:
Transformer Lug Kits
Company wide:
NSI Tork
Compression Splice, Tinned Copper
Compression Splice, Tinned Copper, Standard Barrel, 6 AWG, 2 Conductors, Blue
Item #: 0857255
CAT #: SC-6
UPC: 662381037015
Company wide:
NSI Tork
6 Circuit Terminal Block
Nsi Tb3096-6 6ckt Terminal strip
Item #: 0427958
CAT #: TB3096-6
UPC: 662381165046
Category:
Terminal Strips
Company wide:
NSI Tork
NSI WMB-6 Wire Marker Book T1,T2,T3
NSI WMB-6 WIRE MARKER BOOKT1
Item #: 0251158
CAT #: WMB-6
UPC: 662381090058
Category:
Wire Marker Cards
Company wide:
NSI Tork
16-14 Vinyl Spade #6 Stud
16-14 AWG Vinyl Insulated Spade Terminal #6 Stud Vinyl insulated spade terminals have an open tongue end for rapid insertion on the mounting screw. Typically used on free-standing studs. Vinyl insulated spade terminals are made of electro tin-plated copper, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 20 Count WIRE SIZE: 16-14 AWG STUD SIZE: 6 LENGTH: 0.966 WIDTH: 0.388 BRAND EQUIVALENT: Thomas & Betts 14RB6F Morris Products 01132 Morris Products 10132 Ideal 83-7151 Penn Union S4B-6
Item #: 0250675
CAT #: S16-6V-S
UPC: 662381062253
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Category:
Transformer Lug Kits
Company wide:
NSI Tork
Nema Panel Lug 250-6
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug 3/0-6
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6" 10sol-2 str
Heavy Duty Bronze Water Pipe Clamp for 4.5-6in. Pipe Bronze water pipe clamps with serrated head, cast bronze body with plated steel screws. They are designed for use alone or with heavy duty bronze adapters.
Item #: 0593418
CAT #: G-13
UPC: 662381010131
Category:
Ground Clamps With Hub
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
Nema Panel Lug (3) 350-6
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Winged Wire Connector, Blue, 14-6 AWG
Winged Wire Connector, Blue, Easy Twist, 14-6 AWG, Bag of 100
Item #: 0661881
CAT #: WWC-B-B
UPC: 662381361899
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
Splicer Reducer 4/0-6
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Bi Metallic Pin Terminal, 6 AWG
Bi Metallic Pin Terminal, 6 AWG Wire Size, Aluminum, Tin Plated Stranded Cooper Pin
Item #: 0252393
CAT #: PT6
UPC: 662381033000
Category:
Non-Insulated Pin Terminals
Company wide:
NSI Tork
Easy Twist Push-In-Conn 6 Wire Prple Bag
Push-In Wire Connectors 22-12 AWG - Purple Bag - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening ensures loose connections are eliminated. Made of strong, UL 94V-2 flame retardant polycarbonate. Integrated test port enables continuity testing. Color coded for easy identification. Compact design perfect for tight spaces. Copper, tin-plated- Stainless steel spring- Steel frame, zinc-plated. UL 486C Listed Wire Connector. Accommodates 22-12 AWG solid or stranded copper wire
Item #: 0251285
CAT #: PIWC-6-B
UPC: 662381362056
Category:
8-Port Push-In Wire Connectors
Company wide:
NSI Tork
NSI HWHS20-750-6 2/0-750 Heavy Wall
NSI HWHS20-750-6 2/0 AWG - 75
Item #: 0252782
CAT #: HWHS20-750-6
UPC: 662381370174
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
Nema Panel Lug (3)250-6
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 350-6
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Winged Wire Connector, Blue, 14-6 AWG
Winged Wire Connector, Blue, Easy Twist, 14-6 AWG, Carton Of 50
Item #: 0657092
CAT #: WWC-B-C
UPC: 662381361608
Category:
Color Coded Twist On Wire Connectors
Company wide:
597 Items found