16-14 Vinyl Spade #6 Stud

Item #: 0250675

Cat #: S16-6V-S

UPC: 662381062253

$ 1.08 EA
Company wide:
0 in stock
Documents & Guides
16-14 AWG Vinyl Insulated Spade Terminal #6 Stud Vinyl insulated spade terminals have an open tongue end for rapid insertion on the mounting screw. Typically used on free-standing studs. Vinyl insulated spade terminals are made of electro tin-plated copper, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 20 Count WIRE SIZE: 16-14 AWG STUD SIZE: 6 LENGTH: 0.966 WIDTH: 0.388 BRAND EQUIVALENT: Thomas & Betts 14RB6F Morris Products 01132 Morris Products 10132 Ideal 83-7151 Penn Union S4B-6

Overview

16-14 AWG Vinyl Insulated Spade Terminal #6 Stud Vinyl insulated spade terminals have an open tongue end for rapid insertion on the mounting screw. Typically used on free-standing studs. Vinyl insulated spade terminals are made of electro tin-plated copper, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 20 Count WIRE SIZE: 16-14 AWG STUD SIZE: 6 LENGTH: 0.966 WIDTH: 0.388 BRAND EQUIVALENT: Thomas & Betts 14RB6F Morris Products 01132 Morris Products 10132 Ideal 83-7151 Penn Union S4B-6
Also known as: 662381062253, S16-6V-S, NSIS166VS

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Volts AC: 300
Allowable Gauge Range: 16 - 14