Compression Splice, Tinned Copper

Item #: 0857255

Cat #: SC-6

UPC: 662381037015

$ 11.31 EA
Company wide:
0 in stock
Documents & Guides
Compression Splice, Tinned Copper, Standard Barrel, 6 AWG, 2 Conductors, Blue

Overview

Compression Splice, Tinned Copper, Standard Barrel, 6 AWG, 2 Conductors, Blue
Also known as: 662381037015, SC-6, NSISC6

Specifications

Color: Blue
Conductors: 2
Material: Copper
Allowable Gauge Range: 6
Color: Blue
Material: Copper
Conductors: 2
Allowable Gauge Range: 6