CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac

Item #: 0665900

Cat #: L6N-38

UPC: 662381339300

$ 21.10 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.

Overview

2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Also known as: 662381339300, L6N-38, NSIL6N38

Specifications

No Specifications Available