"underwater splice kit"

18 Found
NSI Tork

14 to 4/0 AWG Splice Kit

Item #: 0600639
CAT #: WAGS-4/0-6
UPC: 662381015723
Company wide:
NSI Tork

Easy-Splice Push-On Gel Stub Splice Kit

Item #: 0600638
CAT #: GSS-4/0
UPC: 662381015570
Company wide:
NSI Tork

Easy-Splice Gel 2/0 SL

Item #: 0637176
CAT #: ESSLK-2/0
UPC: 662381168603
Company wide:
NSI Tork

Easy-Splice Gel Stub 2

Item #: 0600637
CAT #: GSS-2
UPC: 662381015563
Company wide:
NSI Tork

Easy-Splice Gel Stub 10

Item #: 0600628
CAT #: GSS-10
UPC: 662381015556
Company wide:
NSI Tork

Easy-Splice Gel Tap 2/0

Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Company wide:
NSI Tork

Easy-Splice Gel Tap 2

Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
NSI Tork

Easy-Splice 4/0 Kit

Item #: 0601286
CAT #: ESGS-4/0
UPC: 662381168610
Company wide:
NSI Tork

Easy-Splice UF Kit

Item #: 0249898
CAT #: ESUF
UPC: 662381168627
Company wide:
NSI Tork

Easy-Splice Wrap-Around 4/0 8"

Item #: 0600640
CAT #: WAGS-4/0-8
UPC: 662381015730
Company wide:
SEC Connector Company

Splice Box

Item #: 0799289
CAT #: 07910
UPC:
Company wide:
NSI Tork

Easy-Splice H Tap Gel O

Item #: 0611721
CAT #: ESGHS-O
UPC: 662381168665
Company wide:
NSI Tork

NSI ESGHS-N H-TAP GEL SPLICE COVERS

Item #: 0249897
CAT #: ESGHS-N
UPC: 662381168672
Company wide:
NSI Tork

EASY-SPLICE WRAP-AROUND 4/0 4IN

Item #: 0183389
CAT #: WAGS-4/0-4
UPC: 662381015716
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

gelcap motor connection kit

Item #: 1435797
CAT #: N-GELCAP-8-S-2V
UPC: 662381995988
Company wide:
NSI Tork

Gelcap motor connection kit

Item #: 1435796
CAT #: N-GELCAP-8-S-1V
UPC: 662381995971
Company wide:
NSI Tork

14 to 4/0 AWG Splice Kit

Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.
Item #: 0600639
CAT #: WAGS-4/0-6
UPC: 662381015723
Company wide:
NSI Tork

Easy-Splice Push-On Gel Stub Splice Kit

Easy-Splice Push-On Gel Stub Splice Kit, 2 - 4/0 AWG, 1000 Volt, White
Item #: 0600638
CAT #: GSS-4/0
UPC: 662381015570
Company wide:
NSI Tork

Easy-Splice Gel 2/0 SL

Easy-Splice Gel Stub Splice Kit with Connector, (Hole A) - 14-2/0 AWG - (Hole B) - 6-14 AWG, 1000 Volt, White
Item #: 0637176
CAT #: ESSLK-2/0
UPC: 662381168603
Company wide:
NSI Tork

Easy-Splice Gel Stub 2

Easy-Splice Push On Gel Stub Splice Kit, 8 - 2 AWG
Item #: 0600637
CAT #: GSS-2
UPC: 662381015563
Company wide:
NSI Tork

Easy-Splice Gel Stub 10

Easy-Splice Push On Gel Stub Splice Kit, 16 - 10 AWG
Item #: 0600628
CAT #: GSS-10
UPC: 662381015556
Company wide:
NSI Tork

Easy-Splice Gel Tap 2/0

Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Company wide:
NSI Tork

Easy-Splice Gel Tap 2

Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
NSI Tork

Easy-Splice 4/0 Kit

Easy-Splice In-Line Gel Splice Kit with Connector, 2 - 4/0 AWG, Black, 1000 Volt
Item #: 0601286
CAT #: ESGS-4/0
UPC: 662381168610
Company wide:
NSI Tork

Easy-Splice UF Kit

Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Item #: 0249898
CAT #: ESUF
UPC: 662381168627
Company wide:
NSI Tork

Easy-Splice Wrap-Around 4/0 8"

Easy-Splice Wrap-Around 4/0 8"
Item #: 0600640
CAT #: WAGS-4/0-8
UPC: 662381015730
Company wide:
SEC Connector Company

Splice Box

Splice Box for Copper or Aluminum Stranded Wire
Item #: 0799289
CAT #: 07910
UPC:
Company wide:
NSI Tork

Easy-Splice H Tap Gel O

Easy-Splice H Tap Gel Splice Cover for #2 - 2/0 AWG, 1000 Volt, Black
Item #: 0611721
CAT #: ESGHS-O
UPC: 662381168665
Company wide:
NSI Tork

NSI ESGHS-N H-TAP GEL SPLICE COVERS

NSI ESGHS-N H-TAP GEL SPLICE
Item #: 0249897
CAT #: ESGHS-N
UPC: 662381168672
Company wide:
NSI Tork

EASY-SPLICE WRAP-AROUND 4/0 4IN

EASY-SPLICE WRAP-AROUND 4/0 4IN
Item #: 0183389
CAT #: WAGS-4/0-4
UPC: 662381015716
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

gelcap motor connection kit

PowerGel sealing gel filling, operates in SF6 and insulating liquids • Fast and simple to install • Easy re-entry
Item #: 1435797
CAT #: N-GELCAP-8-S-2V
UPC: 662381995988
Company wide:
NSI Tork

Gelcap motor connection kit

PowerGel sealing gel filling, operates in SF6 and insulating liquids • Fast and simple to install • Easy re-entry
Item #: 1435796
CAT #: N-GELCAP-8-S-1V
UPC: 662381995971
Company wide:
18 Items found