Easy-Splice Gel Stub 10

Item #: 0600628

Cat #: GSS-10

UPC: 662381015556

$ 75.63 EA
Company wide:
10 in stock
Documents & Guides
Easy-Splice Push On Gel Stub Splice Kit, 16 - 10 AWG

Overview

Easy-Splice Push On Gel Stub Splice Kit, 16 - 10 AWG
Also known as: 662381015556, GSS-10, NSIGSS10

Specifications

Volts AC: 1kV
Color: White
Allowable Gauge Range: 16 - 12
Volts AC: 1kV
Allowable Gauge Range: 16 - 12
Color: White