Easy-Splice Wrap-Around 4/0 8"

Item #: 0600640

Cat #: WAGS-4/0-8

UPC: 662381015730

$ 66.69 EA
Company wide:
0 in stock
Documents & Guides
Easy-Splice Wrap-Around 4/0 8"

Overview

Easy-Splice Wrap-Around 4/0 8"

Easy-Splice Wrap-Around 14 -4/0 Awg Conductor Size 8"

Also known as: 662381015730, WAGS-4/0-8, NSIWAGS408, Insulated set screw lugs

Specifications

Type: Splice Kit
Color: Black
Type: Splice Kit
Color: Black