Search results
416 Found
NSI Tork
Compression Lug, Aluminum, 1 AWG
Item #: 0251626
CAT #: AL1-14
UPC: 662381030030
Company wide:
NSI Tork
Service Post One Wire 4-2 AWG
Item #: 0871945
CAT #: SPM-5L
UPC: 662381021045
Company wide:
NSI Tork
CU CMP Lug Short 4 AWG 1/4 Bolt Size
Item #: 0104141
CAT #: GL414
UPC: 662381036254
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt Size
Item #: 0251877
CAT #: GL1056
UPC: 662381036339
Company wide:
NSI Tork
NSI ASC3/0T AL/CU CMP Splice 3/0 AW
Item #: 0251668
CAT #: ASC3/0T
UPC: 662381032065
Company wide:
NSI Tork
600 Mcm Alum Compression Splice(al/cu)
Item #: 0857264
CAT #: ASC600T
UPC: 662381032133
Company wide:
NSI Tork
Copper Split Bolt 4 Tin Plated
Item #: 0252310
CAT #: N-4SP
UPC: 662381020338
Company wide:
NSI Tork
NSI CTH-46 Copper C Tap 6-4 Main 6-
Item #: 0249840
CAT #: CTH-46
UPC: 662381022141
Company wide:
NSI Tork
NSI 4C-14-1138-2IN 4-14 COPPER BAR
Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Company wide:
NSI Tork
NSI APS11 Aluminum Split Bolt 1/0
Item #: 0251655
CAT #: APS11
UPC: 662381020536
Company wide:
NSI Tork
Copper Split Bolt 350 Tin Plated
Item #: 0252305
CAT #: N-350SP
UPC: 662381020406
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Item #: 0451465
CAT #: L350N
UPC: 662381035158
Company wide:
NSI Tork
6 Awg Cu Compression Lug, 5/16" Bolt Size
Item #: 0812261
CAT #: GL656
UPC: 662381036230
Company wide:
NSI Tork
3/0 Awg Cu Compression Lug, 1/2 Bolt Size, Bell End
Item #: 0252145
CAT #: L3048B
UPC: 662381337054
Company wide:
NSI Tork
Compression Lug, Aluminum, 1 AWG
Compression Lug, Aluminum, 1 AWG, Standard Barrel, 1 Hole, 1/4" Bolt Size, 600 V, Gold Color Code
Item #: 0251626
CAT #: AL1-14
UPC: 662381030030
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
Nema Panel Lug (4) 600-2
4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Service Post One Wire 4-2 AWG
Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 0871945
CAT #: SPM-5L
UPC: 662381021045
Category:
1-Wire Service Post Connectors
Company wide:
NSI Tork
Service Post Connector
Service Post Connector, Conductor Range: 2 Solid/Stranded - 2/0 AWG Stranded & 3/0 AWG Solid, 1-Conductor, Stud Size: 1/2" x 13 - 1-1/4", Hex Size: 7/8" x 14.
Item #: 0411267
CAT #: SPM-7L
UPC: 662381021069
Category:
1-Wire Service Post Connectors
Company wide:
NSI Tork
250-1/0 Main 250-6 Tap
250 MCM - 1/0 AWG Main 250-6 Tap With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0684798
CAT #: GP-250WC
UPC: 662381003041
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
250 Mcm Lay In Connector
Nsi Gla-250 Lay In Lug 250mcm-6
Item #: 0658311
CAT #: GLA-250
UPC: 662381001931
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
Copper C Tap 250-2/0 Main
Nsi Cth-112 C Tap 250-2/0
Item #: 0741085
CAT #: CTH-112
UPC: 662381098115
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Turn Prevent Lug 300-6
Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Short 4 AWG 1/4 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0104141
CAT #: GL414
UPC: 662381036254
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI 2SR ALUMINUM SPLICER REDU
NSI 2SR ALUMINUM SPLICER REDU
Item #: 0866631
CAT #: 2SR
UPC: 662381002303
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251877
CAT #: GL1056
UPC: 662381036339
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI ASC3/0T AL/CU CMP Splice 3/0 AW
NSI ASC3/0T 3/0 AWG ALUM COMP
Item #: 0251668
CAT #: ASC3/0T
UPC: 662381032065
Company wide:
NSI Tork
600 Mcm Alum Compression Splice(al/cu)
Nsi Asc600t #600 Alum Compres sion Splice
Item #: 0857264
CAT #: ASC600T
UPC: 662381032133
Company wide:
NSI Tork
Copper Split Bolt 4 Tin Plated
All Purpose Split Bolt Connector 4 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 0252310
CAT #: N-4SP
UPC: 662381020338
Category:
Copper Alloy Split Bolts
Company wide:
NSI Tork
Dble Screw Lug (2)800-300
2 Port Heavy Duty Dual Rated Transformer Lug 800 MCM - 300 MCM Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249697
CAT #: 2-800LL4
UPC: 662381027177
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI CTH-46 Copper C Tap 6-4 Main 6-
NSI CTH-46 COPPER C TAP 6 SOL
Item #: 0249840
CAT #: CTH-46
UPC: 662381022141
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI 4C-14-1138-2IN 4-14 COPPER BAR
NSI 4C-14-1138-2IN 4-14 COPPE
Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
6-14 Cu Solderless Lug
Copper Solderless Lug 6-14 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251739
CAT #: DE704
UPC: 662381005113
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
NSI APS11 Aluminum Split Bolt 1/0
NSI APS11 6 SOL - 1/0 STR ALU
Item #: 0251655
CAT #: APS11
UPC: 662381020536
Category:
Aluminum Split Bolts
Company wide:
NSI Tork
Copper Split Bolt 350 Tin Plated
All Purpose Split Bolt Connector 350 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 0252305
CAT #: N-350SP
UPC: 662381020406
Category:
Aluminum Split Bolts
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 350 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0451465
CAT #: L350N
UPC: 662381035158
Company wide:
NSI Tork
6 Awg Cu Compression Lug, 5/16" Bolt Size
6 Awg Cu Compression Lug, 5/16" Bolt Size
Item #: 0812261
CAT #: GL656
UPC: 662381036230
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
3/0 Awg Cu Compression Lug, 1/2 Bolt Size, Bell End
3/0 Awg Cu Compression Lug, 1/2 Bolt Size, Bell End
Item #: 0252145
CAT #: L3048B
UPC: 662381337054
Company wide:
NSI Tork
CU CMP Splice Long 4 AWG
Long Barrel TinnedCopperSplice4 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251705
CAT #: C-4
UPC: 662381037510
Category:
Long Barrel Copper Compression Sleeves
Company wide:
416 Items found