Service Post One Wire 4-2 AWG

Item #: 0871945

Cat #: SPM-5L

UPC: 662381021045

$ 92.33 EA
Company wide:
0 in stock
Documents & Guides
Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.

Overview

Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Also known as: 662381021045, SPM-5L, NSISPM5L

Specifications

Material: Copper
Allowable Gauge Range: 8 - 1
Material: Copper
Allowable Gauge Range: 8 - 1