500-350 Main 500-2 Tap

Item #: 0250059

Cat #: GP-500WC

UPC: 662381003065

$ 106.92 EA
Company wide:
0 in stock
Documents & Guides
500 MCM Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.

Overview

500 MCM Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381003065, GP-500WC, NSIGP500WC

Specifications

Material: Aluminum
Material: Aluminum