NSI L256P CU CMP Lug Long 2 AWG 5/1

Item #: 0252124

Cat #: L256P

UPC: 662381335746

$ 15.95 EA
Company wide:
0 in stock
Documents & Guides
NSI L256P #2 AWG MAX WIRE SIZ

Overview

NSI L256P #2 AWG MAX WIRE SIZ
Also known as: 662381335746, L256P, NSIL256P

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper