"feral or connectors or feralconectors"
2,160 Found
TE Connectivity
Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable
Item #: 0779165
CAT #: CRSM-53/13-1200
UPC: 045686080564
Price good while supplies last
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
3M
Cold Shrink Low Voltage Connector Insulator, 2 AWG - 500 MCM
Item #: 0764969
CAT #: QSLV-M(2-500)
UPC: 051128572375
Company wide:
3M
Cold Shrink Splice Kit CU:350-1000 Kcmil, AL:350-750 Kcmil
Item #: 0578311
CAT #: 5743
UPC: 054007494935
Company wide:
3M
Cold Shrink, 10 to 1/0 AWG, 8", Black
Item #: 0068636
CAT #: 8424-8P
UPC: 054007428657
Company wide:
3M
Cold Shrink, 250 to 400 MCM, 12", Black
Item #: 0064174
CAT #: 8427-12
UPC: 054007344599
Company wide:
3M
Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
Item #: 0064173
CAT #: 8426-9
UPC: 054007344575
Company wide:
3M
Cold Shrink, 2 to 1/0 AWG, 8", Black
Item #: 0064171
CAT #: 8425-8
UPC: 054007423911
Company wide:
3M
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 12", Black
Item #: 0063366
CAT #: ITCSN-0800-12"-Black
UPC: 054007088899
Company wide:
Panduit
HeatShrink,CLPOLY,0.38"Dx3.94'L,BLK,25pc
Item #: 0036920
CAT #: HSTT38-48-Q
UPC: 074983905928
Company wide:
3M
Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter
Item #: 0899580
CAT #: 8428-6
UPC: 054007099161
Company wide:
Panduit
HeatShrink,CLPOLY,0.19"Dx3.94'L,BLK,25pc
Item #: 0036895
CAT #: HSTT19-48-Q
UPC: 074983905904
Company wide:
Panduit
HeatShrink,CLPOLY,0.75"Dx3.94'L,BLK,5pc
Item #: 0036926
CAT #: HSTT75-48-5
UPC: 074983905942
Company wide:
Panduit
HeatShrink,CLPOLY,0.06"Dx3.94'L,BLK,25pc
Item #: 0036912
CAT #: HSTT06-48-Q
UPC: 074983905874
Company wide:
Crouse-Hinds
Corrosion Resistant Cold Shrink, 1/2", Rubber, TMC/TMCX Connectors
Item #: 1183220
CAT #: TMC K1
UPC: 782274018768
Company wide:
Crouse-Hinds
Corrosion Resistant Cold Shrink, 1-1/2", Rubber
Item #: 1183226
CAT #: TMC K5
UPC: 782274018805
Company wide:
Crouse-Hinds
Corrosion Resistant Cold Shrink, 3/4", Rubber
Item #: 1183222
CAT #: TMC K2
UPC: 782274018775
Company wide:
3M
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black
Item #: 0063368
CAT #: IT0.800BK48"L
UPC: 054007089681
Company wide:
3M
Cold Shrink, 450 - 800 MCM, 12", Black
Item #: 0064176
CAT #: 8428-12
UPC: 054007090564
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Item #: 0063372
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089728
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Company wide:
NSI Tork
1/8" Thin Wall Heat Shrink
Item #: 0250800
CAT #: TWHS-125-25B
UPC: 662381014221
Company wide:
HellermannTyton
Heat Shrink Tube, 4', 3.5:1, 3/4", 19/6, Black
Item #: 1258167
CAT #: 321-50011
UPC: 089306363071
Company wide:
TE Connectivity
Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable
CRSM Heat-Shrinkable Halogen-Free Wraparound System for Cable Repair, Length 1200 Feet
Item #: 0779165
CAT #: CRSM-53/13-1200
UPC: 045686080564
Category:
Heat Shrink Repair Kits
Price good while supplies last
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Cold Shrink Low Voltage Connector Insulator, 2 AWG - 500 MCM
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max. Connector O.D.: 1.5 Inch, Max. Connector Length: 4.25 Inch
Item #: 0764969
CAT #: QSLV-M(2-500)
UPC: 051128572375
Company wide:
3M
Cold Shrink Splice Kit CU:350-1000 Kcmil, AL:350-750 Kcmil
Splice Kit, Cold Shrink, 5/8 kV, Non-shielded Cable, Single Conductor Range: Copper 350-1000 Kcmil or Aluminum 350-750 Kcmil. Maximum connector length: 6.25 Inch, For Use With Non-Shielded Wet or Dry Cable
Item #: 0578311
CAT #: 5743
UPC: 054007494935
Category:
Medium Voltage Outdoor Cold Shrink
Company wide:
3M
Cold Shrink, 10 to 1/0 AWG, 8", Black
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***
Item #: 0068636
CAT #: 8424-8P
UPC: 054007428657
Company wide:
3M
Cold Shrink, 250 to 400 MCM, 12", Black
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 0064174
CAT #: 8427-12
UPC: 054007344599
Company wide:
3M
Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 2/0 AWG - 250 MCM, Insulation Diameter Range 0.55 Inch - 1.18 Inch, Relaxed Tube Length 9.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 0064173
CAT #: 8426-9
UPC: 054007344575
Company wide:
3M
Cold Shrink, 2 to 1/0 AWG, 8", Black
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 0064171
CAT #: 8425-8
UPC: 054007423911
Company wide:
3M
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 12", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0063366
CAT #: ITCSN-0800-12"-Black
UPC: 054007088899
Category:
Heavy Wall Heat Shrink
Company wide:
Panduit
HeatShrink,CLPOLY,0.38"Dx3.94'L,BLK,25pc
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.38öD x 3.94ÆL (9.5mm x 1.2m), Black, 25pc.
Item #: 0036920
CAT #: HSTT38-48-Q
UPC: 074983905928
Category:
Thin Wall Heat Shrink
Company wide:
3M
5415A QSIII SPLICE KIT
3MÖ Cold Shrink QS-III Inline CN/JCN Cable Splices 5456A-WG, 5457A-WG and 5458A-WG are inline splices for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.
Item #: 0730348
CAT #: 5415A
UPC: 051128534700
Category:
Medium Voltage Indoor Cold Shrink
Company wide:
3M
Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter
Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter
Item #: 0899580
CAT #: 8428-6
UPC: 054007099161
Company wide:
Panduit
HeatShrink,CLPOLY,0.19"Dx3.94'L,BLK,25pc
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.19öD x 3.94ÆL (4.8mm x 1.2m), Black, 25pc.
Item #: 0036895
CAT #: HSTT19-48-Q
UPC: 074983905904
Category:
Thin Wall Heat Shrink
Company wide:
Panduit
HeatShrink,CLPOLY,0.75"Dx3.94'L,BLK,5pc
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.75öD x 3.94ÆL (19.0mm x 1.2m), Black, 5pc.
Item #: 0036926
CAT #: HSTT75-48-5
UPC: 074983905942
Category:
Thin Wall Heat Shrink
Company wide:
Panduit
HeatShrink,CLPOLY,0.06"Dx3.94'L,BLK,25pc
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.06öD x 3.94ÆL (1.6mm x 1.2m), Black, 25pc.
Item #: 0036912
CAT #: HSTT06-48-Q
UPC: 074983905874
Category:
Thin Wall Heat Shrink
Company wide:
Crouse-Hinds
Corrosion Resistant Cold Shrink, 1/2", Rubber, TMC/TMCX Connectors
Corrosion Resistant Cold Shrink, 1/2 In, Rubber, Use with Crouse Hinds TMC or TMCX Connectors
Item #: 1183220
CAT #: TMC K1
UPC: 782274018768
Category:
Medium Voltage Outdoor Cold Shrink
Company wide:
Crouse-Hinds
Corrosion Resistant Cold Shrink, 1-1/2", Rubber
Corrosion Resistant Cold Shrink, 1-1/2 In, Rubber, Use with Crouse Hinds TMC or TMCX Connectors
Item #: 1183226
CAT #: TMC K5
UPC: 782274018805
Category:
Medium Voltage Outdoor Cold Shrink
Company wide:
Crouse-Hinds
Corrosion Resistant Cold Shrink, 3/4", Rubber
Corrosion Resistant Cold Shrink, 3/4 In, Rubber, Use with Crouse Hinds TMC or TMCX Connectors
Item #: 1183222
CAT #: TMC K2
UPC: 782274018775
Category:
Medium Voltage Outdoor Cold Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0063368
CAT #: IT0.800BK48"L
UPC: 054007089681
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Cold Shrink, 450 - 800 MCM, 12", Black
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (Rubber and Plastic) Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 0064176
CAT #: 8428-12
UPC: 054007090564
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0063372
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089728
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
.750/ .375 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
1/8" Thin Wall Heat Shrink
.125/ .062 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250800
CAT #: TWHS-125-25B
UPC: 662381014221
Category:
Thin Wall Heat Shrink
Company wide:
HellermannTyton
Heat Shrink Tube, 4', 3.5:1, 3/4", 19/6, Black
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 3/4", 19/6 dia, PO, Black
Item #: 1258167
CAT #: 321-50011
UPC: 089306363071
Category:
Heavy Wall Heat Shrink
Company wide:
2,160 Items found