HeatShrink,CLPOLY,0.75"Dx3.94'L,BLK,5pc

Item #: 0036926

Cat #: HSTT75-48-5

UPC: 074983905942

$ 9.12 EA
Company wide:
0 in stock
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.75öD x 3.94ÆL (19.0mm x 1.2m), Black, 5pc.

Overview

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.75öD x 3.94ÆL (19.0mm x 1.2m), Black, 5pc.

DRY-SHRINK Thin Wall Heat Shrink, 0.750 Inch (19.1 mm) Diameter, 0.375 Inch (9.5 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).

Also known as: 074983905942, HSTT75-48-5, PDTHSTT75485

Specifications

Diameter: 3/4 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 3/4 in
Volts AC: 600
Color: Black
Length: 48 in