Cold Shrink, 10 to 1/0 AWG, 8", Black

Item #: 0068636

Cat #: 8424-8P

UPC: 054007428657

$ 50.06 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. 

Also known as: 054007428657, 8424-8P, MMM84248P

Specifications

Volts AC: 1kV
Color: Black
Material: Rubber
Length: 8 in
Allowable Gauge Range: 10 - 1/0
Volts AC: 1kV
Material: Rubber
Allowable Gauge Range: 10 - 1/0
Color: Black
Length: 8 in