Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter

Item #: 0899580

Cat #: 8428-6

UPC: 054007099161

$ 55.87 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter

Overview

Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter

Cold Shrink Connector Insulators

Also known as: 054007099161, 8428-6, MMM84286

Specifications

Length: 6 in
Color: Black
Volts AC: 600
Material: Rubber
Length: 6 in
Volts AC: 600
Color: Black
Material: Rubber