
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Item #: 0063372
Cat #: ITCSN-1100-48"-Bla
UPC: 054007089728
$ 67.58 EA
Company wide:
462
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Fibrlok™ Multi-Fiber Stripper Heater Element is designed for use with the multi-fiber stripper handle.
Also known as: 054007089728, ITCSN-1100-48"-Bla, MMMITCSN110048, 4 AWG Shrink Tube
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 1kV |
| Length: | 48 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |