Cold Shrink Low Voltage Connector Insulator, 2 AWG - 500 MCM

Item #: 0764969

Cat #: QSLV-M(2-500)

UPC: 051128572375

$ 89.50 EA
Company wide:
2 in stock
Documents & Guides
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max. Connector O.D.: 1.5 Inch, Max. Connector Length: 4.25 Inch

Overview

Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max. Connector O.D.: 1.5 Inch, Max. Connector Length: 4.25 Inch

3M™ QSLV-M Series Cold Shrink Quick Splice Kit offers quick insulation and protection for direct bury, secondary voltage insulated, non-shielded, aluminum/copper conductor cable splices rated up to 1 kV. The tubular sleeve must be overwrapped with vinyl electrical tape/self-fusing silicone rubber electrical tape 70 in aerial applications. The 3M™ Cold Shrink Low Voltage QSLV-M provides quick, reliable insulation and protection for secondary low-voltage splices. The 8-2/0 tube fits 2 AWG to 500 kcmil. Mastic rings at each end provide remarkably wide wire range. In fact, the two QSLV-M tubes together offer 3 times the wire range on traditional cold applied products. After installation, a solid internal core remains inside to protect against impact damage. Installation is easy with no torch or tools required. It provides reliable sealing and long-term durability. , even after years of aging and exposure. QSLV-M tubes are designed to resist fungus, acids and alkalies, and have passed testing for ANSI C119.1. It can be used for direct bury or submersible applications on either aluminum or copper splices.

Also known as: 051128572375, QSLV-M(2-500), MMMQSLVM(2500)

Specifications

Color: Black
Volts AC: 600
Length: 4 1/4 in
Material: Rubber
Allowable Gauge Range: 2 - 1000
Color: Black
Length: 4 1/4 in
Allowable Gauge Range: 2 - 1000
Volts AC: 600
Material: Rubber