HeatShrink,CLPOLY,0.06"Dx3.94'L,BLK,25pc

Item #: 0036912

Cat #: HSTT06-48-Q

UPC: 074983905874

$ 2.97 EA
Company wide:
4 in stock
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.06öD x 3.94ÆL (1.6mm x 1.2m), Black, 25pc.

Overview

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.06öD x 3.94ÆL (1.6mm x 1.2m), Black, 25pc.

DRY-SHRINK Thin Wall Heat Shrink, 0.063 Inch (1.6 mm) Diameter, 0.031 Inch (0.8 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).

Also known as: 074983905874, HSTT06-48-Q, PDTHSTT0648Q

Specifications

Color: Black
Diameter: 1/16 in
Volts AC: 600
Length: 48 in
Color: Black
Volts AC: 600
Diameter: 1/16 in
Length: 48 in